Zoro Homepage

Retractor, 36 in. L, 3/8 lb., Hook And Loop

  • Mfr # RT4-0031

  • Zoro # G3926636


product price: $21.55
/ea

Key Features

Color
Black
Length
36 in
Max. Working Load
3/8 lb
Hardware
Hook-and-Loop
Line Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT4-0031
Zoro #
G3926636
UPC #
653096400317
Country of Origin
United States

Dimensions

Length
36 in

Details

Item
Retractor
Color
Black
Max. Working Load
3/8 lb
Hardware
Hook-and-Loop
Line Material
Nylon
Includes
Quick Connect Split Ring

Description

Retractor, Color Black, Includes Quick Connect Split Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.