Retractor, 36inL, Black, 3/8lb, Aluminum
Mfr # RT4-0061
Zoro # G3926660
product price: $20.99
/eaKey Features
Color
Black
Length
36 in
Max. Working Load
3/8 lb
Hardware Material
Aluminum
Hardware
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT4-0061
Zoro #
G3926660
UPC #
653096400614
Country of Origin
United States
Dimensions
Length
36 in
Details
Item
Retractor
Color
Black
Max. Working Load
3/8 lb
Hardware Material
Aluminum
Hardware
Carabiner
Includes
Quick Connect Split Ring
Line Material
Nylon
Description
Retractor, Color Black, Hardware Material Aluminum, Includes Quick Connect Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.