Zoro Homepage

Scanner Retractor, 32 in. L, Plastic, Snap

  • Mfr # RT3-4524

  • Zoro # G3926216


product price: $26.49
/ea

Key Features

Color
Black
Length
32 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Includes
Quick Connect Split Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3-4524
Zoro #
G3926216
UPC #
653096345243
Country of Origin
United States

Dimensions

Length
32 in

Details

Item
Scanner Retractor
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Line Material
Nylon
Includes
Quick Connect Split Ring
Hardware
Snap
Hardware Material
Plastic

Description

Scanner Retractor, Color Black, Hardware Material Plastic, Includes Quick Connect Split Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.