Scanner Retractor, 36 in. L, Plastic, Snap
Mfr # RT3-4518
Zoro # G3926225
product price: $26.49
/eaKey Features
Color
Black
Length
36 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware Material
Plastic
Includes
Quick Connect Split Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT3-4518
Zoro #
G3926225
UPC #
653096345182
Country of Origin
United States
Dimensions
Length
36 in
Details
Item
Scanner Retractor
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware Material
Plastic
Includes
Quick Connect Split Ring
Hardware
Snap
Line Material
Nylon
Description
Scanner Retractor, Color Black, Hardware Material Plastic, Includes Quick Connect Split Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.