Shoulder Strap, 19inL, Black, 2-1/4lb, Nylon
Mfr # TL1-1036
Zoro # G3926006
product price: $41.63
/eaKey Features
Color
Black
Length
19 in
Max. Working Load
2 1/4 lb
Includes
(3) Quick Connect Attachments
Hardware
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL1-1036
Zoro #
G3926006
UPC #
653096110360
Country of Origin
United States
Dimensions
Length
19 in
Details
Item
Shoulder Strap Retractor
Color
Black
Max. Working Load
2 1/4 lb
Includes
(3) Quick Connect Attachments
Hardware
Strap
Line Material
Nylon
Hardware Material
Nylon
Description
Shoulder Strap Retractor, Color Black, Hardware Material Nylon, Includes (3) Quick Connect Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.