Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon
Mfr # TL1-1018
Zoro # G3926030
product price: $43.85
/eaKey Features
Color
Black
Length
36 in
Max. Working Load
1 1/8 lb
Hardware Material
Nylon
Line Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL1-1018
Zoro #
G3926030
UPC #
653096110186
Country of Origin
United States
Dimensions
Length
36 in
Details
Item
Shoulder Strap Retractor
Color
Black
Max. Working Load
1 1/8 lb
Hardware Material
Nylon
Line Material
Nylon
Includes
(3) Quick Connect Attachments
Hardware
Strap
Description
Shoulder Strap Retractor, Color Black, Hardware Material Nylon, Includes (3) Quick Connect Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.