Zoro Homepage

Shoulder Strap, 42in L, Black, 3/4 lb, Nylon

  • Mfr # TL1-1012

  • Zoro # G3926049


product price: $43.89
/ea

Key Features

Color
Black
Length
42 in
Max. Working Load
3/4 lb
Includes
(3) Quick Connect Attachments
Line Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1-1012
Zoro #
G3926049
UPC #
653096110124
Country of Origin
United States

Dimensions

Length
42 in

Details

Item
Shoulder Strap Retractor
Color
Black
Max. Working Load
3/4 lb
Includes
(3) Quick Connect Attachments
Line Material
Nylon
Hardware
Strap
Hardware Material
Nylon

Description

Shoulder Strap Retractor, Color Black, Hardware Material Nylon, Includes (3) Quick Connect Attachments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.