Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-On Clip, 1-1/2 in L, SS, Threaded Stud

  • Mfr # AC0-1002

  • Zoro # G3926301


product price: $9.56
/ea
Sold in multiples of 2 for $19.12

Key Features

Color
Black
Length
1 1/2 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Threaded Stud
Includes
Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC0-1002
Zoro #
G3926301
UPC #
653096010028
Country of Origin
United States

Dimensions

Length
1 1/2 in

Details

Item
Snap-On Clip
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Threaded Stud
Includes
Threaded Stud
Hardware Material
Stainless Steel

Description

Snap-On Clip, Color Black, Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.