Snap-On Clip, 5-1/2 in L, SS, Threaded Stud
Mfr # AC0-1003
Zoro # G3926295
product price: $11.11
/eaSold in multiples of 2 for $22.22
Key Features
Color
Black
Length
5 1/2 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware Material
Stainless Steel
Hardware
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC0-1003
Zoro #
G3926295
UPC #
653096010035
Country of Origin
United States
Dimensions
Length
5 1/2 in
Details
Item
Snap-On Clip
Color
Black
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware Material
Stainless Steel
Hardware
Threaded Stud
Includes
Threaded Stud, Lanyard
Description
Snap-On Clip, Color Black, Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.