Zoro Homepage

Tool Lanyard, 10 in. L, Orange, 5 lb.

  • Mfr # TL1-2008

  • Zoro # G3927001


product price: $15.50
/ea

Key Features

Color
Orange
Length
10 in
Max. Working Load
5 lb
Hardware
Hook-and-Loop
Line Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1-2008
Zoro #
G3927001
UPC #
653096120086
Country of Origin
United States

Dimensions

Length
10 in

Details

Item
Tool Lanyard
Color
Orange
Max. Working Load
5 lb
Hardware
Hook-and-Loop
Line Material
Nylon
Includes
Snap Lanyard, Quick Connect Buckle

Description

Tool Lanyard, Color Orange, Includes Snap Lanyard, Quick Connect Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.