Zoro Homepage

Tool Lanyard, 109 in. L, 25 lb., Carabiner

  • Mfr # TL1-4021

  • Zoro # G3927135


product price: $47.00
/ea

Key Features

Color
Orange
Length
109 in
Max. Working Load
25 lb
Line Material
Nylon Tubular Webbing
Includes
(2) Carabiners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1-4021
Zoro #
G3927135
UPC #
653096140213
Country of Origin
United States

Dimensions

Length
109 in

Details

Item
Tool Lanyard
Color
Orange
Max. Working Load
25 lb
Line Material
Nylon Tubular Webbing
Includes
(2) Carabiners
Hardware
Locking Single Carabiner
Hardware Material
Stainless Steel

Description

Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes (2) Carabiners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.