Tool Lanyard, 112 in L, 25lb., SS, Carabiner
Mfr # TL1-4025
Zoro # G3927117
product price: $43.00
/eaKey Features
Color
Orange
Length
112 in
Max. Working Load
25 lb
Includes
Carabiner
Line Material
Nylon Tubular Webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL1-4025
Zoro #
G3927117
UPC #
653096140251
Country of Origin
United States
Dimensions
Length
112 in
Details
Item
Tool Lanyard
Color
Orange
Max. Working Load
25 lb
Includes
Carabiner
Line Material
Nylon Tubular Webbing
Hardware Material
Stainless Steel
Hardware
Locking Single Carabiner
Description
Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.