Tool Lanyard, 15lb, Aluminum, Carabiner
Mfr # TL1-3011-10PK
Zoro # G3927309
product price: $175.00
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
43 in
Max. Working Load
15 lb
Line Material
Nylon Elastic Webbing
Hardware Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL1-3011-10PK
Zoro #
G3927309
UPC #
653096900022
Country of Origin
United States
Dimensions
Length
43 in
Details
Item
Tool Lanyard
Color
Orange
Max. Working Load
15 lb
Line Material
Nylon Elastic Webbing
Hardware Material
Aluminum
Includes
(10) Lanyards
Hardware
Carabiner
Description
Tool Lanyard, Color Orange, Hardware Material Aluminum, Includes (10) Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.