Zoro Homepage

Tool Lanyard, 46inL, 15lb, Single Carabiner

  • Mfr # TL1-3024

  • Zoro # G3927257


product price: $24.00
/ea

Key Features

Color
Orange
Length
46 in
Max. Working Load
15 lb
Hardware Material
Stainless Steel
Hardware
Locking Single Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1-3024
Zoro #
G3927257
UPC #
653096130245
Country of Origin
United States

Dimensions

Length
46 in

Details

Item
Tool Lanyard
Color
Orange
Max. Working Load
15 lb
Hardware Material
Stainless Steel
Hardware
Locking Single Carabiner
Line Material
Nylon Elastic Webbing
Includes
Adjustable Barrel Lock, Carabiner

Description

Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.