Tool Lanyard, 46inL, Orange, 15lb, SS
Mfr # TL1-3024-10PK
Zoro # G3927248
product price: $215.00
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
46 in
Max. Working Load
15 lb
Hardware
Locking Gate Carabiner
Hardware Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL1-3024-10PK
Zoro #
G3927248
UPC #
653096900121
Country of Origin
United States
Dimensions
Length
46 in
Details
Item
Tool Lanyard
Color
Orange
Max. Working Load
15 lb
Hardware
Locking Gate Carabiner
Hardware Material
Stainless Steel
Includes
(10) Lanyards
Line Material
Nylon Elastic Webbing
Description
Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes (10) Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.