Zoro Homepage

Tool Lanyard, 47 in. L, Black/Orange

  • Mfr # TL1-2006

  • Zoro # G3927071


product price: $33.49
/ea

Key Features

Color
Orange/Black
Length
47 in
Max. Working Load
1 lb
Line Material
Nylon
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1-2006
Zoro #
G3927071
UPC #
653096120062
Country of Origin
United States

Dimensions

Length
47 in

Details

Item
Tool Lanyard
Color
Orange/Black
Max. Working Load
1 lb
Line Material
Nylon
Includes
Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Hardware
Hook-and-Loop

Description

Tool Lanyard, Color Orange/Black, Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.