Tool Lanyard, 6inL, Orange, Choking Cord
Mfr # AC0-0204-3PK
Zoro # G3927196
product price: $14.00
/eaKey Features
Color
Orange
Length
6 in
Max. Working Load
5 lb
Hardware
Choking Cord
Hardware Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC0-0204-3PK
Zoro #
G3927196
UPC #
653096901517
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Tool Lanyard
Color
Orange
Max. Working Load
5 lb
Hardware
Choking Cord
Hardware Material
Nylon
Includes
(3) Lanyards
Line Material
Nylon
Description
Tool Lanyard, Color Orange, Hardware Material Nylon, Includes (3) Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.