Zoro Homepage

Tool Lanyard, 9inL, 2lb, Choking Cord

  • Mfr # AC0-0205-10PK

  • Zoro # G3926907


product price: $45.00
/ea

Key Features

Color
Orange
Length
9 in
Max. Working Load
2 lb
Line Material
Elastic Nylon
Hardware Material
Elastic Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0-0205-10PK
Zoro #
G3926907
UPC #
653096901555
Country of Origin
United States

Dimensions

Length
9 in

Details

Item
Retractable Tool Lanyard
Color
Orange
Max. Working Load
2 lb
Line Material
Elastic Nylon
Hardware Material
Elastic Nylon
Includes
(10) Lanyards
Hardware
Choking Cord

Description

Retractable Tool Lanyard, Color Orange, Hardware Material Elastic Nylon, Includes (10) Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.