Wrist Tool Lanyard, 10 in. L, Orange, 15 lb
Mfr # TA1-3002-10PK
Zoro # G3926441
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
10 in
Max. Working Load
15 lb
Includes
(10) Swivel, Load Ring Lanyards
Hardware
Strap/Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1-3002-10PK
Zoro #
G3926441
UPC #
653096900954
Country of Origin
United States
Dimensions
Length
10 in
Details
Item
Wrist Tool Lanyard
Color
Orange
Max. Working Load
15 lb
Includes
(10) Swivel, Load Ring Lanyards
Hardware
Strap/Swivel
Hardware Material
Nylon
Line Material
Nylon
Description
Wrist Tool Lanyard, Color Orange, Hardware Material Nylon, Includes (10) Swivel, Load Ring Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.