Zoro Homepage

Wrist Tool Lanyard, 8 in. L, Orange, 10 lb

  • Mfr # TA1-2001-3PK

  • Zoro # G3926511


product price: $14.50
/ea

Key Features

Color
Orange
Length
8 in
Max. Working Load
10 lb
Includes
(3) Load Ring Lanyards
Hardware
Strap/Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1-2001-3PK
Zoro #
G3926511
UPC #
653096900718
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Wrist Tool Lanyard
Color
Orange
Max. Working Load
10 lb
Includes
(3) Load Ring Lanyards
Hardware
Strap/Ring
Hardware Material
Nylon/Stainless Steel
Line Material
Nylon

Description

Wrist Tool Lanyard, Color Orange, Hardware Material Nylon/Stainless Steel, Includes (3) Load Ring Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.