Zoro Homepage

Wrist Tool Lanyard, 8inL, Black, 5lb, Nylon

  • Mfr # TA1-1002-10PK

  • Zoro # G3926520


product price: $59.00
/ea

Key Features

Color
Black
Length
8 in
Max. Working Load
5 lb
Line Material
Nylon
Hardware
Strap/Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1-1002-10PK
Zoro #
G3926520
UPC #
653096900558
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Wrist Tool Lanyard
Color
Black
Max. Working Load
5 lb
Line Material
Nylon
Hardware
Strap/Swivel
Includes
(10) Swivel, Load Ring Lanyards
Hardware Material
Nylon

Description

Wrist Tool Lanyard, Color Black, Hardware Material Nylon, Includes (10) Swivel, Load Ring Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.