Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. PWC Winch Strap Replacement with Soft Hook

  • Mfr # GE1530459

  • Zoro # G404148978


product price: $46.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1530459
Zoro #
G404148978
UPC #
780997303031
Country of Origin
China

Description

A 12' Replacement winch strap constructed of 7,000 lbs polyester belt and drop forged steel safety snap with sewn in soft loop to prevent scratching gel coat. Includes a bolt and nylon lock nut for drum installation.

Specifications
  • Size: 12 ft.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.