Zoro Homepage

16 X 6 in. Trailer Wheel - Morton Silver

  • Mfr # GE1369830

  • Zoro # G004004605


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1369830
Zoro #
G004004605
UPC #
797410976963
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Steel welded construction
Specifications
  • Finish: Morton Silver
  • Material: Steel
  • Backspacing: 3.5 in.
  • Bolt Pattern: 8 x 6.5 in.
  • Center Bore: 124.46 Millimeter
  • Load Capacity: 3750 Pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.