Zoro Homepage

2 x 3 x 21 in. Wire Green Stake Flag

  • Mfr # GE1116271

  • Zoro # G116077849


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1116271
Zoro #
G116077849
UPC #
739608549214
Country of Origin
China

Description

Features - high-quality Solid Marking Flags are ideal for aboveground marking in a variety of industries. -From utility construction to line locating hardware to forestry landscaping and lawn care to pet containment. -These flags ensure consistent communication and long-lasting visibility for your project. -Wind tear resistant for high performance at or below -40 F. Specification -Color - Green -Length - 21 in. -Flag Size Width @ Height - 3 in. @ 2 in. -Temp. Range - 40.0 °F [Min] -Item Weight - 0.20 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.