Shop GEARED2GOLF

3110208 Magnum Flow Oer Pro Dry S Air Filters, Toyota 4Runner, Fj Cruiser 1013 V64.0L

  • Mfr # GE372157

  • Zoro # G416315580


product price:  $149.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GE372157
Zoro #
G416315580
UPC #
-
Country of Origin
China

Details

Item
Air Filter

Description

This Pro Dry S performance air filter outflows the factory filter by 84%. Constructed with 100% polyurethane on all four sides, this high flow oil-free OE replacement performance filter will outflow stock paper filter for improved horsepower and torque. Two layers of progressively finer mesh synthetic media provide maximum convenience and easy maintenance. Washable and reusable for multiple cleaning cycles, the tall open evenly spaced pleats provide excellent dust holding capacity for longer service cycle between cleanings. Integrated urethane bump seal insures tight, no leak seal over the life of the filter. Features Fit For - Toyota 4Runner/FJ Cruiser 10-13 V6-4.0L Type - Pro Dry S Air Filters Item Weight - 2 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.