Zoro Homepage

CMR5 0.31 In. Cm Series Male Right Hand

  • Mfr # GE345830

  • Zoro # G516504587


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE345830
Zoro #
G516504587
UPC #
661541559763
Country of Origin
China

Description

Features -2 Piece Aluminum -Self Lubricating Race Right And Left Hand Threads -52100 Bearing Steel -Heat Treated. Hard Chrome Plated -Precision Ground -Carbon Steel. Protective Coated For Corrosion Resistance -Type - Rod Eye -Thread - 5/16 in. -24 Male Right Hand -Bore Size - 5/16 in. -Ball Diameter - 5/8 in. -Load Capacity - 4517 Pounds -Color - Silver -Material - Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.