Standard 2 Point Red Lap Bench Seat Belt Kit with 3 Belts for 1968-1974 Chevy Nova

  • Mfr # GE1351614

  • Zoro # G604064818


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1351614
Zoro #
G604064818
UPC #
797410807793
Country of Origin
China

Description

Buckle Up In Style! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ride!

Compatibility
  • 1968-1974 Chevy Nova
Includes
  • 3 Belts
Specifications
  • Color: Red
  • Number of Points: 2
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.