Standard 3 Point Black Retractable Bench Seat Belt Kit with 3 Belts for 1955-1959 Chevy Truck

  • Mfr # GE1350018

  • Zoro # G204160910


product price:  $397.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE1350018
Zoro #
G204160910
UPC #
797410813442
Country of Origin
China

Description

Buckle Up In Style in your Chevy Truck 1955-1959! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy Truck 1955-1959! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications.

Compatibility
  • 1955-1959 Chevy Truck
Includes
  • 3 Belts
Specifications
  • Color: Black
  • Number of Points: 3
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.