Standard 3 Point Black Retractable Bench Seat Belt Kit with 3 Belts for 1958-1988 AMC

  • Mfr # GE1350014

  • Zoro # G004064692


product price:  $382.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1350014
Zoro #
G004064692
UPC #
797410812186
Country of Origin
China

Description

Buckle Up In Style in your AMC 1958-1988! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your AMC 1958-1988! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications.

Compatibility
  • 1958-1988 AMC
Includes
  • 3 Belts
Specifications
  • Color: Black
  • Number of Points: 3
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.