Standard 3 Point Black Retractable Bench Seat Belt Kit with 3 Belts for 1971-1977 Ford Maverick

  • Mfr # GE1350021

  • Zoro # G204064843


product price:  $423.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1350021
Zoro #
G204064843
UPC #
797410801937
Country of Origin
China

Description

Buckle Up In Style in your Ford Maverick 1971-1977! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Ford Maverick 1971-1977! This is the latest technology and in some cases retrofitting newer technology into older cars can require minor modifications.

Compatibility
  • 1971-1977 Ford Maverick
Includes
  • 3 Belts
Specifications
  • Color: Black
  • Number of Points: 3
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.