
Standard 3 Point Black Retractable Bucket Seat Belt Kit for Chevy Chevelle 1968-1972 - 2 Belts
Mfr # GE1570713
Zoro # G104161178
product price:Â $260.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE1570713
Zoro #
G104161178
UPC #
780997632070
Country of Origin
China
Description
Buckle Up In Style in your Chevy Chevelle 1968 - 1972! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy Chevelle 1968 - 1972! Backed by a Limited Lifetime Warranty.
Features- Standard 3 Point Retractable Bucket Seat Belt Kit
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 2 Belts
- Chevy Chevelle 1968 - 1972
- Color: Black
- Material: Polyester
- Number of Points: 3
- Number of Belts: 2
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.