
Standard 3 Point Charcoal Retractable Bucket Seat Belt Kit with Bracketry for Chevy FS Blazer 1969-1972 - 2 Belts (Discontinued)
- Mfr # GE1569921
- Zoro # G904013387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GE1569921
Zoro #
G904013387
UPC #
780997470313
Country of Origin
China
Description
Buckle Up In Style in your Chevy FS Blazer 1969 - 1972! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Chevy FS Blazer 1969 - 1972! Backed by a Limited Lifetime Warranty.
Features- Standard 3 Point Retractable Bucket Seat Belt Kit with Bracketry
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 2 Belts
- Chevy FS Blazer 1969 - 1972
- Color: Charcoal
- Material: Polyester
- Number of Points: 3
- Number of Belts: 2
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.