
Standard 3 Point Red Retractable Bucket Seat Belt Kit with Bracketry for Jeep Wrangler 1987-1996 - 2 Belts
Mfr # GE1552737
Zoro # G304160957
product price:Â $378.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GE1552737
Zoro #
G304160957
UPC #
780997586670
Country of Origin
China
Description
Buckle Up In Style in your Jeep Wrangler 1987 - 1996! Heavy duty OEM style fabric, and CAD design ensures your safety every time you buckle up! uses only the highest quality components to ensure a long life of smooth and safe operation. Each belt offers a unique easy release design to ensure flawless operation. Specifically designed for use in your Jeep Wrangler 1987 - 1996! Backed by a Limited Lifetime Warranty.
Features- Standard 3 Point Retractable Bucket Seat Belt Kit with Bracketry
- Heavy Duty Construction
- Extra Thick Webbing
- Easy Release Push Button
- Easy to install and use
- 2 Belts
- Jeep Wrangler 1987 - 1996
- Color: Red
- Material: Polyester
- Number of Points: 3
- Number of Belts: 2
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.