Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TS704 Shock Absorber Stocker Star Adjustable - 12.25 In.

  • Mfr # GE344379

  • Zoro # G615782497


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE344379
Zoro #
G615782497
UPC #
661541559817
Country of Origin
China

Description

Features -Rebuildable And Revalveable -100 Percent Dyno Tested And Serialized -Easy Bolt-In Installation -Internal Design - Twin Tube -Adjustable -Extended Length - 19 in. -Compressed Length - 12-1/4 in. -Upper Mounting Style - Stud -Lower Mounting Style - Eye -Valving Type - Compression And Rebound Valving -Body Color - Silver -Body Material - Aluminum -Fits - 1982-2002 Chevrolet Camaro 1982-2002 Pontiac Firebird

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.