Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US402 Ultra Ride Coil Over Shock Absorber - 10.13 In.

  • Mfr # GE344380

  • Zoro # G815766891


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE344380
Zoro #
G815766891
UPC #
661541559824
Country of Origin
China

Description

Ultra Ride Shocks for the Best Ride in Rodding. For a comfortable compression setting with 18 valving options for rebound adjustment 's Ultra Ride shock is the best for rodding. Features -Rebound Adjustable With Comfortable Fixed Compression. Centerless Ground Hard Chrome Plated Solid Piston Rod -Made With Lightweight Aluminum. Three Step Sealing System -Ride Height Adjustable. Remote Ready -Includes Spring Mounting Hardware -100 Percent Dyno Tested And Serialized. Improved Adjustment Mechanism -Revalveable And Rebuildable -Precision Machined Aluminum Piston With PTFE Piston Band -Adjustable -Valving Type - Compression And Rebound Valving -Upper Mounting Type - Eye -Lower Mounting type - Eye -Extended Height - 14 in. -Compressed Height - 10-1/8 in. -Shock Body Color - Silver -Shock Body Material - Aluminum -Spring Height - 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.