Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Frame Hurricane Lantern

  • Mfr # GE530241

  • Zoro # G703977927


product price: $54.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE530241
Zoro #
G703977927
UPC #
723902047842
Country of Origin
China

Description

Let the country charm shine! This rustic and stunning candle lantern features a wood frame that holds a tall golden glass cylinder inside. Place the candle of your choice inside the cylinder and enjoy the warm glow indoors or out.

Features
  • Glass cylinder - 3 7/8 x 3 7/8 x 7 0.75 in. High.
  • Material - Wood, glass and iron.
  • Dimension - 6 0.75 x 6 0.25 x 9 in. High.
  • Item Weight - 1.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.