Retractable Tool Lanyard, 20inL, Buckle (Discontinued)
- Mfr # TL1-5001-10PK
- Zoro # G3926819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL1-5001-10PK
Zoro #
G3926819
UPC #
653096900428
Country of Origin
United States
Dimensions
Length
20 in
Details
Item
Retractable Tool Lanyard
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Color
Orange
Line Material
Nylon
Includes
(10) Lanyards
Hardware Material
Plastic
Hardware
Buckle
Description
Retractable Tool Lanyard, Color Orange, Hardware Material Plastic, Includes (10) Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.