Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gear Keeper Tool Lanyard, 109 in. L, Orange, 25 lb., SS TL1-4021-10PK

Tool Lanyard, 109 in. L, Orange, 25 lb., SS (Discontinued)

  • Mfr # TL1-4021-10PK
  • Zoro # G3927126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1-4021-10PK
Zoro #
G3927126
UPC #
653096900220
Country of Origin
United States

Dimensions

Length
109 in

Details

Item
Tool Lanyard
Max. Working Load
25 lb
Color
Orange
Line Material
Nylon Tubular Webbing
Includes
(10) Lanyards
Hardware Material
Stainless Steel
Hardware
Locking Single Carabiner

Description

Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes (10) Lanyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.