Zoro Homepage

1-1/16" 12 Point Long Pattern Combination Wrench

  • Mfr # 81733

  • Zoro # G7787975


product price: $32.95
/ea

Key Features

Overall Length
14 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 1/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81733
Zoro #
G7787975
UPC #
099575817335
Country of Origin
China

Dimensions

Overall Length
14 3/4 in
Head Size
1 1/16 in
Wrench Head Sizes
1-1/16"
Range of Lengths
14-3/4"
Wrench Length Style
Long
Head Thickness
1/2 in, 5/8 in
Size
1-1/16 in

Details

Item
Wr Lng Pat Comb 1-1/16
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Handle Color
Silver
SAE or Metric
SAE
Box End Type
12-Point Box End
Measurement Type
SAE
Tether Style
Tether Capable
Reversing
No
Tether Capable
Tether Capable
Standards
ANSI, ASME
Opening Type
Rounded
Head Angle
15 Degrees
Handle Type
One Piece
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Head Type
Offset
Wrench Style
Combination, Long Pattern
Weight
1.43 lb
Non-Magnetic
No
Insulated
No
Drive Type
12 Point

Description

Wr Lng Pat Comb 1-1/16, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 5/8 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.