
1-1/2" Jumbo Combination Ratcheting Wrench
Mfr # EHT9042
Zoro # G202553523
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Overall Length
19.7"
Material
Alloy Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHT9042
Zoro #
G202553523
UPC #
82171090424
Country of Origin
China
Dimensions
Overall Length
19.7"
Details
Material
Alloy Steel
Finish
Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.