Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86448

  • Zoro # G0426940


product price: $62.19
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
18.39 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86448
Zoro #
G0426940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.39 in
Size
1-1/4"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Item
Combination Ratcheting Wrench,1-1/4 in.
Tether Capable
No
Material
Alloy Steel
Drive Type
Spline
Standards
ANSI, ASME B107.6

Description

GearWrench 86448 1-1/4" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench is the perfect solution for your fastening needs. It has a durable, high-quality construction that ensures it will be there when you need it. This GearWrench combination wrench features an XL style, which makes it easier to get into tight spaces. The spline end of this wrench provides additional grip on nuts and bolts while the open end allows you to slide it into position without having to reposition the wrench. The full polish chrome finish enhances its durability and gives it a stylish look. You can rely on this GearWrench ratcheting combination wrench for all your fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.