
1-1/4" 90-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 86956
Zoro # G400669521
product price: $55.45
/eaKey Features
Size
1-1/4 in
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86956
Zoro #
G400669521
UPC #
099575869563
Country of Origin
China
Dimensions
Size
1-1/4 in
Overall Length
16.764 in
Details
Item
Combination Ratcheting Wrench,1-1/4" 9
Tether Capable
No
Standards
ANSI, ASME
Drive Type
12 Point
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome
Description
Combination Ratcheting Wrench,1-1/4 In. 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.