1-1/8" 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86447

  • Zoro # G0426959


product price: $48.59
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
16.54 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Size
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86447
Zoro #
G0426959
UPC #
099575864476
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.54 in
Size
1-1/8"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Item
Combination Ratcheting Wrench,1-1/8 in.
Material
Alloy Steel
Drive Type
Spline
Tether Capable
No
Standards
ANSI, ASME B107.6

Description

When you are working with heavy machinery, the GEARWRENCH 86447 1-1/8" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench is a must. The full polish chrome finish of this combination wrench gives it a reflective and durable surface. This ratcheting wrench has an overall length of 16.54 in., making it easy to work with tight spaces. With its SAE measurement type, you can easily take measurements on bolts and nuts with this tool. This is the high quality tool that will make your job easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.