Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" 12 Point Long Pattern Combination Wrench

  • Mfr # 81816

  • Zoro # G8305521


product price: $55.09
/ea

Key Features

Material
Alloy Steel
Finish
Full Polish Chrome
Head Size
1-3/8 in
Head Offset Angle
15°
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81816
Zoro #
G8305521
UPC #
099575818165
Country of Origin
China

Dimensions

Overall Length
19.96 in
Head Size
1-3/8 in

Details

Material
Alloy Steel
Finish
Full Polish Chrome
Head Offset Angle
15°
Number of Points
12 Point
Tether Ready
No
Standards
ANSI, ASME
Measurement Type
SAE

Description

Combo Wrench,12 pt. Long,FP,1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.