Zoro Homepage

1-5/8" 12 Point Long Pattern Satin Combination Wrench

  • Mfr # 81818

  • Zoro # G8305567


product price: $68.89
/ea

Key Features

Material
Alloy Steel
Finish
Satin Chrome
Head Size
1-5/8 in
Head Offset Angle
15°
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81818
Zoro #
G8305567
UPC #
099575818189
Country of Origin
China

Dimensions

Overall Length
24.094 in
Head Size
1-5/8 in

Details

Material
Alloy Steel
Finish
Satin Chrome
Head Offset Angle
15°
Number of Points
12 Point
Tether Ready
No
Measurement Type
SAE
Standards
ANSI, ASME

Description

Combo Wrench,12 pt. Long,Satin,1-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.