Zoro Homepage

1" 90-Tooth 12 Point Ratcheting Combination Wrench

  • Mfr # 86953

  • Zoro # G000669501


product price: $43.59
/ea

Key Features

Size
1 in
Finish
Full Polish Chrome
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86953
Zoro #
G000669501
UPC #
099575869532
Country of Origin
China

Dimensions

Size
1 in
Overall Length
13.563 in

Details

Item
Combination Ratcheting Wrench,1" 90T 1
Finish
Full Polish Chrome
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point
Material
Alloy Steel
SAE or Metric
SAE

Description

Combination Ratcheting Wrench,1 In. 90T 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.