Zoro Homepage

1" Drive 24-Tooth Round Head Ratchet 26"

  • Mfr # 81500

  • Zoro # G8595741


product price: $196.49
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Geared Teeth
24
Overall Length
25.59"
Finish
Full Polish Chrome
Tether Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81500
Zoro #
G8595741
UPC #
099575815003
Country of Origin
China

Dimensions

Drive Size
1"
Overall Length
25.59"

Details

Item
Ratchet
Number of Geared Teeth
24
Finish
Full Polish Chrome
Tether Capable
No
Drive Type
Square
Material
Alloy Steel
Standards
ANSI, ASME B107.1
Head Style
Round
Reversing
Yes
Handle Type
Standard
Handle Style
Knurled

Description

If you need a high-quality hand ratchet, the GEARWRENCH 81500 Ratchet is the tool for you. The ratchet has a full polish chrome finish and offers 1" drive size. It has an overall length of 25.59", with 24 geared teeth. Its smooth operation allows for easy fastening and loosening of bolts and nuts. This GearWrench 81500 Hand Ratchet is the perfect tool to have on hand when it comes to working with fasteners in tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.