1" Drive 6 Point Standard Impact SAE Socket 2-1/8"
Mfr # 84222
Zoro # G8306967
product price: $47.15
/eaKey Features
Drive Size
1"
Overall Length
3.15 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84222
Zoro #
G8306967
UPC #
099575082221
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
2-1/8"
Overall Length
3.15 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Type
Socket
Drive Type
6 Point
Description
If you need a durable impact socket for your next project, the GEARWRENCH 84222 1" Drive 6 Point Standard Impact SAE Socket is an excellent choice. Made of chrome molybdenum alloy steel, this impact socket is resistant to corrosion and abrasion. It has a manganese phosphate finish that protects against rust and corrosion. The 1" drive size means it can be used with any standard tool or air ratchet. The 2-1/8" overall length gives you plenty of leverage when working on stubborn fasteners. The GEARWRENCH 84222 1" Drive 6 Point Standard Impact SAE Socket is a quality tool that will stand up to all your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.