1" Drive 6 Point Standard Impact SAE Socket 2-9/16"
Mfr # 84229
Zoro # G8307159
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
3.465 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84229
Zoro #
G8307159
UPC #
099575842290
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
2-9/16"
Overall Length
3.465 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Type
Socket
Drive Type
6 Point
Description
Impact Socket,1 In. Drive,6 pt.,2-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.