Zoro Homepage

1" Drive 6 Point Standard Impact SAE Socket 3-5/8"

  • Mfr # 84241

  • Zoro # G8307122


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Overall Length
4.331 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84241
Zoro #
G8307122
UPC #
099575842412
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
3-5/8"
Overall Length
4.331 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Type
Socket
Drive Type
6 Point

Description

Impact Socket,1 In. Drive,6 pt.,3-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.